SPRING NUT #14 TAPP.SCREW SIZE
502.10067
- UNSPSC 31161706
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Spring Type "U" Nuts |
Material | Steel |
Thread Diameter | #14 |
Finish | Phosphate |
Panel Range | 0.025 - 0.125 in |
Center Of Hole To Edge | 3/8 in |
Review(s)
Product not yet rated.