TAP SC PHIL OVAL SEMS 8X1 BLK
502.12957
- UNSPSC 31161506
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Oval Head Flush Washer Tapping Screw |
Length | 1 in |
Material | Steel |
Head Diameter | 1/2 in |
Thread Diameter | #8 |
Finish | Phosphate |
Drive Type | Phillips |
EAN | 4065233002432 |
Review(s)
Product not yet rated.