TAP SCREW #8 X 3/4 PHIL TEK PT
502.17650
- UNSPSC 31161507
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Phillips Round Washer Head With Teks® Point Screw |
Length | 3/4 in |
Material | Steel |
Thread Diameter | #8 |
Washer Diameter | 7/16 in |
Finish | Phosphate |
Drive Type | Phillips |
Review(s)
Product not yet rated.