THREAD CUT NUT 5/16 STUD 7/8 W
502.10733
- UNSPSC 31161700
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Thread Cutting Nuts |
Material | Steel |
Thread Diameter | 5/16 in |
Washer Diameter | 7/8 in |
Finish | Zinc |
Hex Size | 1/2 in |
Review(s)
Product not yet rated.