TRIM PANEL RET.LIGHT GREY
502.19373
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trim Panel Retainer - Single hHead |
Material | Nylon |
Color | Light Grey |
Head Diameter | 19/32" |
Stem Diameter | 9/32" |
Stem Length | 27/32" |
OEM-FORD | N807154S |
Review(s)
Product not yet rated.