U NUT #10 SCREW SIZE
502.11429
- UNSPSC 31161703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | “U" & “J" Type Nuts |
Material | Steel |
Finish | Phosphate |
Compatible Stud/Bolt Size | #10 |
Panel Range | 0.15 - 0.060 in |
Center Of Hole To Edge | 15/32 in |
EAN | 4062856160921 |
Review(s)
Product not yet rated.