U-NUT #10 TAPPING SCREW SIZE 0.30" TO 0.037"
502.3770
- UNSPSC 31161706
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | “U" & “J" Type Nuts |
Material | Steel |
Finish | Phosphate |
Compatible Stud/Bolt Size | #10 |
Panel Range | 0.030 - 0.037 in |
Center Of Hole To Edge | 3/8 in |
Review(s)
Product not yet rated.