UNIV.MOLD.CLIP#10-24 x 3/4" BOLT GM:4689929
502.2818
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Moulding Fastener |
Thread Diameter | #10 |
Threads Per Inch | 24 |
Bolt Length | 3/4 in |
Plate Length | 3/4 in |
Plate Width | 5/16 in |
Review(s)
Product not yet rated.