UNIVERSAL MOULD FASTENER
502.20175
- UNSPSC 31162305
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Moulding Fastener |
Thread Diameter | #10 |
Threads Per Inch | 24 |
Bolt Length | 3/4 in |
Plate Length | 1-5/8 in |
Plate Width | 11/16 in |
OEM-GM | 4637277 |
OEM-GM | 4730773 |
Review(s)
Product not yet rated.