Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

WASH TYPE SELF THREAD NUT 6MM 11MMHEX 15MMDIA

502.19548 - UNSPSC 31161712
WASH TYPE SELF THREAD NUT 6MM 11MMHEX 15MMDIA WASH TYPE SELF THREAD NUT 6MM 11MMHEX 15MMDIA
WASH TYPE SELF THREAD NUT 6MM 11MMHEX 15MMDIA

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Washer Type Metric Self-Threading Nuts
Material Steel
Thread Diameter 6 mm
Washer Diameter 15 mm
Finish Zinc
Hex Size 11 mm
OEM-CHRYSLER 6100814

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.