WELL NUT #10-32
502.17586
- UNSPSC 31161703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Well Nuts |
Length | 0.703 in |
Material | Neoprene with Captive Brass |
Head Diameter | 0.750 in |
Thread Diameter | #10 |
Threads Per Inch | 32 |
Shank Length | 0.625 in |
Shank Diameter | 0.375 in |
Head Thickness | 0.078 in |
Panel Range | 0.030 - 0.227 in |
Compatible Hole Size | 3/8 in |
Review(s)
Product not yet rated.