Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

WELL NUT #6-32-1/4 HOLE - .98 TOTAL LENGTH *

502.16236 - UNSPSC 31161700
WELL NUT #6-32-1/4 HOLE - .98 TOTAL LENGTH * WELL NUT #6-32-1/4 HOLE - .98 TOTAL LENGTH *
WELL NUT #6-32-1/4 HOLE - .98 TOTAL LENGTH *
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Well Nuts
Length 0.981 in
Material Neoprene with Captive Brass
Head Diameter 0.554 in
Thread Diameter #6
Threads Per Inch 32
Shank Length 0.946 in
Shank Diameter 0.240 in
Head Thickness 0.035 in
Panel Range 0.375 - 0.607 in
Compatible Hole Size 1/4 in

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.