1/4-20X1 HEXWASH.HD SEMS PHOS
502.9757
- UNSPSC 31161620
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hex Head Sems® Body Bolts |
Material | Steel |
Finish | Phosphate |
Length | 1 in |
Thread Diameter | 1/4 in |
Threads Per Inch | 20 |
Hex Size | 3/8 in |
Head Type | Hex Captive Washer |
Washer Diameter | 1 in |
Review(s)
Product not yet rated.