BLT GM FLHEX 8.8 HDG M8-1.25x30mm MC
275.104
- UNSPSC 31161620
Delivery
In stock for delivery.
IN-STORE
200 pieces in stock at Vaughan, ON as of 5:09 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Type | Zinc Organic Hex Washer Head Bolt - Class 9.8 |
Material | Steel |
Finish | Zinc Organic |
Length | 30 mm |
Thread Diameter | M8 |
Pitch | 1.25 mm |
Hex Size | 13 mm |
Head Type | Hex Captive Washer |
Class | 9.8 |
Washer Diameter | 17 mm |
OEM-GM | 549790 |
EAN | 4065746042178 |
Review(s)
2021-09-28
same as original