Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

BUMP FASCIA RET BLACK BUICK

502.15478 - UNSPSC 31163211
BUMP FASCIA RET BLACK BUICK BUMP FASCIA RET BLACK BUICK
BUMP FASCIA RET BLACK BUICK

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Bumper Fascia Retainer
Material Nylon
Colour Black
Bottom Head Diameter/Size 22 mm
Stem Diameter 11 mm
Stem Length 28 mm
Compatible Make/Model/Year Buick Cadillac & Olds 1981 - On, Taurus & Sable 1986 - On
OEM-FORD N804379S
OEM-FORD W706358S300
OEM-GM 1631564
EAN 4061975335944

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.