BUMPER COVER PUSH RETAINR 18MM
502.20359
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Cover Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Stem Length | 26 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | Oldsmobile Intrigue, Pontiac Aztek & Grand Prix 1997 - On |
EAN | 4061975310255 |
Review(s)
Product not yet rated.