CHEV/PONTIAC TRUNK TRIM RET 95+ BLACK
502.20262
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Trunk Trim Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 1 in |
Stem Diameter | 7/16 in |
Stem Length | 9/16 in |
Compatible Make/Model/Year | Chevrolet Cavalier & Pontiac Sunfire 1995 - On |
OEM-GM | 22642756 |
Review(s)
Product not yet rated.