CHEV/PONTIAC W/STRIP RETAINER 95+ BLACK
502.20344
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Weatherstrip Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 18 mm |
Stem Diameter | 7.5 mm |
Stem Length | 20 mm |
Compatible Make/Model/Year | Chevrolet Ipmala, Lumina & Monte Carlo & Pontiac Aztek 1995 - On |
OEM-GM | 10169777 |
Review(s)
Product not yet rated.