COWL VENT PUSH RETAINER GM
502.20365
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Cowl Vent Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 18 mm |
Stem Length | 13 mm |
Compatible Hole Size | 7.5 mm |
Compatible Make/Model/Year | Pontiac Aztek 2001 - On |
OEM-GM | 10301966 |
OEM-GM | 10425306 |
Review(s)
Product not yet rated.