DOOR HINGE PIN 11/32X51/4 SS
502.17204
- UNSPSC 31162008
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Hinge Pin |
Material | Stainless Steel |
Head Diameter | 9/16 in |
Shoulder Diameter | 3/8 in |
Pin Diameter | 11/32 in |
Length | 5-1/4 in |
OEM-GM | 15591860 |
OEM-GM | 15685040 |
OEM-GM | 15691595 |
OEM-GM | 15967691 |
OEM-GM | 88891731 |
Review(s)
Product not yet rated.