DOOR PANEL RET AMC 76+ GM88+ JEEP 91+
502.11349
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Panel Retainer |
Material | Nylon |
Colour | Black |
Top Head Diameter/Size | 19/32 in |
Bottom Head Diameter/Size | 3/4 in |
Stem Diameter | 5/16 in |
Stem Length | 11/16 in |
Compatible Make/Model/Year | American Motors 1976 - On, GM 1988 - 81, Jeep Wrangler 1991 - On |
OEM-CHRYSLER | 4005099 |
OEM-CHRYSLER | 6033862 |
OEM-GM | 796255 |
EAN | 4061975304049 |
Review(s)
Product not yet rated.