DOOR RETAINER WHITE GM USE WITH # 502.20635*
502.20634
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Panel Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 13 mm |
Bottom Head Diameter/Size | 16 mm |
Stem Diameter | 7 mm |
Stem Length | 26 mm |
Compatible Make/Model/Year | Oldsmobile Alero & Pontiac Grand Am 2002 - On |
OEM-GM | 10363811 |
OEM-GM | 22722859 |
Review(s)
Product not yet rated.