DOOR TRIM & REAR BUMPER FASCIA
502.18948
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation, Rear Bumper Fascia & Door Trim Plate Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 11 mm |
Stem Diameter | 5.5 mm |
Stem Length | 17.5 mm |
Compatible Make/Model/Year | GM 1991, Nissan 2002 - On |
OEM-GM | 1644290 |
OEM-NISSAN | 015530075U |
EAN | 4061975303165 |
Review(s)
Product not yet rated.