ENGINE COMP & FRONT END RET GM
502.20360
- UNSPSC 31163211
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Engine Compartment & Front End Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 15/16 in |
Stem Diameter | 3/8 in |
Stem Length | 3/4 in |
Compatible Make/Model/Year | Buick LeSabre, Park Ave., Rendezvous, & Riviera, Cadillac DeVille & Seville; Chevrolet Venture, Oldsmobile Silhouette and Pontiac Aztek, Bonneville & Montana 2000 - On, Chrysler 2010 - On |
OEM-CHRYSLER | 6505667AA |
OEM-FORD | N811540S |
OEM-GM | 22189414 |
EAN | 4062856161195 |
Review(s)
Product not yet rated.