EXTRUD UNUT M6-1.0
502.11864
- UNSPSC 31161725
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Extruded "U" Nut |
Material | Steel |
Panel Range | 0.80 - 4.00 mm |
Finish | Phosphate |
Thread Diameter | M6 |
Pitch | 1 mm |
Center Of Hole To Edge | 13.5 mm |
OEM-GM | 11503714 |
OEM-GM | 11503716 |
OEM-GM | 11503957 |
Review(s)
Product not yet rated.