FENDER & BUMPER SHIELD GM73+ GREY
502.10832
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender & Bumper Shield Retainer |
Material | Nylon |
Colour | Gray |
Head Diameter | 11/16 in |
Stem Diameter | 5/16 in |
Stem Length | 5/8 in |
Compatible Make/Model/Year | GM 1973 - On Chrysler |
OEM-CHRYSLER | 6030538 |
OEM-GM | 480534 |
OEM-GM | 6270163 |
Review(s)
Product not yet rated.