FENDER LINER/MUD FLAP RETAIN
502.20366
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Fender Liner & Mud Flap Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 22 mm |
Stem Diameter | 7.5 mm |
Stem Length | 35 mm |
Compatible Make/Model/Year | Ford Explorer & Mountaineer 2002 - On |
OEM-FORD | W701855S300 |
Review(s)
Product not yet rated.