FREE SPIN. WASH.NUT M6X1.0X19M
502.12596
- UNSPSC 31161712
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Metric Free Spinning Washer Nut |
Material | Steel |
Finish | Phosphate |
Height | 9.5 mm |
Thread Diameter | M6 |
Pitch | 1 mm |
Hex Size | 11 mm |
Washer Diameter | 19 mm |
OEM-GM | 11503754 |
OEM-GM | 11503756 |
OEM-GM | 11505005 |
OEM-GM | 11517293 |
OEM-GM | 11609411 |
Review(s)
Product not yet rated.