GM # 12040984 ROUT CLIP
502.19440
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Wire Loom Routing Clip |
Material | Nylon |
Colour | Black |
Outer Diameter | 3/8 in |
Inner Diameter | 1/4 in |
OEM-GM | 12040984 |
EAN | 4065233003019 |
Review(s)
Product not yet rated.