Free Shipping: For every order of $350 or more with the promo code : FREESHIP

GM #8X33/64 PHILL WASH HD POZI DRIVE 11MM

502.12059 - UNSPSC 31161506
GM #8X33/64 PHILL WASH HD POZI DRIVE 11MM GM #8X33/64 PHILL WASH HD POZI DRIVE 11MM
GM #8X33/64 PHILL WASH HD POZI DRIVE 11MM

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Phillips Oval Washer Head Pozi-Drive
Material Steel
Finish Zinc
Length 13 mm
Thread Diameter M4.6
Head Type Oval
Drive Type Phillips
Washer Diameter 11 mm
OEM-GM 11501883

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.