GM 1/4 - 20 WELLNUT
502.13004
- UNSPSC 31161703
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Well Nut |
Panel Range | 0.015 - 0.111 in |
Compatible Hole Size | 1/2 in |
Thread Diameter | 1/4 in |
Threads Per Inch | 20 |
OEM-CHRYSLER | 4003120 |
OEM-GM | 528846 |
Review(s)
Product not yet rated.