GM 50157004 HOOD INSUL RETAIN
502.11130
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Hood Insulation Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 2 in |
Stem Diameter | 5/16 in |
Stem Length | 3/4 in |
OEM-GM | 3078511 |
OEM-GM | 3977775 |
Review(s)
Product not yet rated.