GM ALUMINUM RIVET
502.17641
- UNSPSC 31162201
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Blind Rivet |
Material | Aluminum |
Flange Diameter | 9/16 in |
Panel Range | 3/64 - 13/64 in |
Mandrel Material | Steel |
Diameter | 3/16 in |
OEM-GM | 25609048 |
OEM-GM | 9442361 |
Review(s)
Product not yet rated.