GM BODY RETAINER 1/4" HOLE
502.13993
- UNSPSC 31163211
050813993 961 50
050813993 961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Type | Body Retainer |
| Material | Nylon |
| Colour | Black |
| Head Diameter | 11/16 in |
| Compatible Hole Size | 1/4 in |
| Compatible Make/Model/Year | 1984 - On |
| OEM-CHRYSLER | 34202672 |
| OEM-FORD | N803362S |
| OEM-GM | 20510029 |
| EAN | 4066443307317 |
Questions & Answers
Q: What is the overall length of this clip? March 22, 2021
A: The Shaft Length is 7/8" or 22mm.
