GM BUMP FASCIA PT RET 7/16 HOL
502.17616
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Fascia Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1-3/16 in |
Stem Length | 2 in |
Compatible Hole Size | 7/16 in |
Compatible Make/Model/Year | GM Saturn 1990 - On |
OEM-GM | 21077131 |
Review(s)
Product not yet rated.