GM BUMP FASCIA RET 17MM HD STEM 18MM FITS 3/8 HOLE
502.16624
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper Fascia Push-Type Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 17 mm |
Stem Length | 18 mm |
Shoulder Length | 2 mm |
Compatible Hole Size | 9.5 mm |
Compatible Make/Model/Year | Buick Riviera/Reatta 1988 - On |
OEM-GM | 1636632 |
OEM-GM | 20687704 |
EAN | 4062856472475 |
Review(s)
Product not yet rated.