GM BUMP FASCIA RET 20MM HD STEM 20MM 10MM HOLE
502.16625
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Front Bumper Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 20 mm |
Compatible Hole Size | 10 mm |
Compatible Make/Model/Year | GM Station Wagon 1991 - On |
OEM-GM | 10108746 |
Review(s)
Product not yet rated.