GM BUMPR FASCIA RET 1 X 1
502.15044
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Bumper Fascia Retainer |
Material | Nylon |
Colour | Black |
Head Diameter | 1 in |
Stem Length | 1 in |
Panel Range | 1/8 in |
Compatible Hole Size | 1/2 in |
OEM-GM | 22535007 |
Review(s)
Product not yet rated.