GM/CHRYS RET BLK AIR&W/SHIELD
502.20988
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Air Distributor & Windshield Defroster Push Type Retainer |
Head Diameter | 18 mm |
Stem Length | 17.5 mm |
Panel Range | 2.0-4.5 mm |
Compatible Hole Size | 6.5 mm |
Compatible Make/Model/Year | Buick Enclave, Chevrolet Equinox, Chevrolet & Camions GMC S&T T, GMC Acadia et Pontiac Torrent 2002 - On |
OEM-CHRYSLER | 6508863AA |
OEM-GM | 11589289 |
EAN | 4061975339188 |
Review(s)
Product not yet rated.