Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

GM CONDUIT RET FOR MET DOORS

502.13461 - UNSPSC 31163211
GM CONDUIT RET FOR MET DOORS GM CONDUIT RET FOR MET DOORS
GM CONDUIT RET FOR MET DOORS
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Type Retains Conduit To Sheet Metal in Doors
Material Nylon
Colour White
Top Head Diameter/Size 29/32 in
Bottom Head Diameter/Size 15/16 in
Stem Diameter 5/16 in
Stem Length 1-1/8 in
OEM-GM 20451401
EAN 4061975335074

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.