GM DASH PANEL RETAINER
502.11680
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Dash Panel Retainer |
Material | Nylon |
Colour | Black |
Bottom Head Diameter/Size | 7/16 in |
Stem Diameter | 3/16 in |
Stem Length | 5/8 in |
Compatible Make/Model/Year | GM 1977 - On |
Review(s)
Product not yet rated.