GM DOOR GARNISH MOULD PAN RET
502.19527
- UNSPSC 31163211
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Garnish Moulding & Pillar Trim Panel Retainer |
Material | Nylon |
Colour | Yellow |
Top Head Diameter/Size | 18 mm |
Bottom Head Diameter/Size | 20 mm |
Stem Diameter | 8 mm |
Stem Length | 13 mm |
Compatible Make/Model/Year | Buick Century & Regal, Chev. Venture, Olds Intrigue & Silhouette, Pontiac Grand Prix and Trans Sport 1977 - On |
OEM-GM | 10408480 |
Review(s)
Product not yet rated.