GM DOOR HINGE BUSHING OD 27/64" ID 11/32"
502.14550
- UNSPSC 25172009
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Hinge Bushing |
Flange Diameter | 19/32 in |
Outer Diameter | 27/64 in |
Inner Diameter | 11/32 in |
Height | 19/64 in |
OEM-FORD | D1AZ6522841A |
OEM-GM | 9721917 |
EAN | 4065233001930 |
Review(s)
Product not yet rated.