GM DOOR HINGE PIN 11/32X41/8
502.19781
- UNSPSC 31162008
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Hinge Pin |
Material | Steel |
Colour | Yellow |
Head Diameter | 1/2 in |
Shoulder Diameter | 3/8 in |
Finish | Zinc |
Pin Diameter | 11/32 in |
Length | 4-1/8 in |
OEM-GM | 15653790 |
Review(s)
Product not yet rated.