GM DOOR HINGE PIN 25/34X51/16
502.19782
- UNSPSC 31162008
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Roller Pin Assembly |
Material | Steel |
Roller Diameter | 3/4 in |
Roller Groove Diameter | 5/8 in |
Finish | Zinc |
Pin Diameter | 25/64 in |
Length | 5-1/16 in |
OEM-GM | 15672183 |
Review(s)
Product not yet rated.