GM DOOR HINGE PIN RETAINER
502.17976
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Hinge Pin Retainer |
Shoulder Diameter | 1/64 in |
Outer Diameter | 9/16 in |
Inner Diameter | 21/64 in |
OEM-GM | 15562610 |
Review(s)
Product not yet rated.