GM DOOR LOCK ROD CLIP 5/32
502.18392
- UNSPSC 31162305
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Lock Rod Clip |
Material | Nylon |
Colour | Black |
Compatible Make/Model/Year | Gm, Pontiac, Chevrolet Caprice, Olds Custom Cruiser & Cutlass |
Rod Size | 5/32 in |
OEM-GM | 20582532 |
Review(s)
Product not yet rated.