GM DOOR TRIM PANEL HDLINE RET
502.10621
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel & Headliner Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 11/16 in |
Bottom Head Diameter/Size | 3/4 in |
Stem Diameter | 5/16 in |
Stem Length | 1/2 in |
Compatible Make/Model/Year | GM 1971 - On |
OEM-GM | 15600382 |
OEM-GM | 2064891 |
OEM-GM | 9818648 |
OEM-GM | 9883583 |
Review(s)
Product not yet rated.