GM DOOR TRIM PANEL PT RET 1/4
502.18353
- UNSPSC 31163211
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel Push-Type Retainer |
Material | Nylon |
Colour | White |
Stem Diameter | 9/16 in |
Stem Length | 41/64 in |
Compatible Hole Size | 1/4 in |
OEM-GM | 15960325 |
Review(s)
Product not yet rated.