GM DOOR TRIM PANEL RET WHITE
502.12992
- UNSPSC 31163211
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Type | Door Trim Panel Retainer |
Material | Nylon |
Colour | White |
Top Head Diameter/Size | 9/32 x 19/32 in |
Bottom Head Diameter/Size | 3/4 x 7/18 in |
Stem Diameter | 5/16 in |
Stem Length | 3/4 in |
Compatible Make/Model/Year | GM 1983 - On |
OEM-GM | 10073833 |
OEM-GM | 20421800 |
Review(s)
Product not yet rated.